
Ring Terminal, M6 Stud Size, 13 AWG, Bare Insulated (Discontinued)
- Mfr # 130130
- Zoro # G301034596
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130130
Zoro #
G301034596
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
13 AWG
Stud Size
M6
Barrel Inside Dia.
0.085 in
Overall Length
0.86 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Closed Barrel
Wire Type
Regular Wire
Terminal Orientation
Offset, Straight
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.