Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Spade  Terminal  18-14 Awg  Tpbr 60773-2

Spade Terminal 18-14 Awg Tpbr (Discontinued)

  • Mfr # 60773-2
  • Zoro # G505900192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60773-2
Zoro #
G505900192
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#6
Overall Length
0.797 in
Barrel Inside Dia.
0.12 in, 0.065 in

Details

Item
Spade Terminal
Insulation Type
Non-Insulated
Max. Temp.
221 Degrees F
Wire Range
0.8 to 2.08 mm²
Wire Type
Regular Wire
Seam
Open Barrel
Features
Wire Insulation Support
Terminal Type
Spade Tongue
Insulation Dia
0.1 to 0.14 in
Terminal Orientation
Straight
Contact Plating Material
Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.