Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Special Latch Block-2 Per Bag

  • Mfr # 745245-2

  • Zoro # G805929589


product price: $1.99
/ea
Sold in multiples of 47 for $93.53

Key Features

Length
.4 in
Latch Material
Zinc
Accessory Type
Latching Block
Panel Attachment Style
Rear Mount
Product Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745245-2
Zoro #
G805929589
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.4 in
Panel Thickness
.06 in

Details

Latch Material
Zinc
Accessory Type
Latching Block
Panel Attachment Style
Rear Mount
Product Type
Accessory
Latch Type
Latching Block With Slot Recess and Thru Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.