Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Specialized Cables

  • Mfr # 2073244-1

  • Zoro # G505963579


product price: $3.65
/ea
Sold in multiples of 30 for $109.50

Key Features

Type
Patch Cord
Number of Contacts
8
Color
Black
UL 94 Flammability Rating
UL 2835
Length
6 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2073244-1
Zoro #
G505963579
UPC #
-
Country of Origin
China

Dimensions

Length
6 m

Details

Item
Cable Assembly
Type
Patch Cord
Number of Contacts
8
Color
Black
UL 94 Flammability Rating
UL 2835
End Connectors - Grounding Braid
RJ45
Wire Range
30 AWG
Flammability Rating
UL 2835

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.