Zoro Homepage

SPIROL PIN

  • Mfr # 201501-2

  • Zoro # G101033874


product price: $0.76
/ea
Sold in multiples of 5000 for $3,800.00

Key Features

Width
.05 in
Height
.05 in
For Use With
Turnable Jackscrew (Short-Short)
Length
.188 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201501-2
Zoro #
G101033874
UPC #
-
Country of Origin
United States

Dimensions

Width
.05 in
Height
.05 in
Length
.188 in

Details

For Use With
Turnable Jackscrew (Short-Short)
Material
Stainless Steel
Hardware Type
Spirol Pin
Product Type
Hardware
Strain Relief
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.