Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Splc Amvar 1500-5000 020Br 42776-1

Splc Amvar 1500-5000 020Br (Discontinued)

  • Mfr # 42776-1
  • Zoro # G205900188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42776-1
Zoro #
G205900188
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.225 in

Details

Item
Splice
Insulation Type
Non-Insulated
Max. Voltage
250V
Terminal Type
Pigtail Splice
Wire Type
Magnet Wire
Wire Range
0.8 to 2.5 mm²
Features
Serrated
Connection Material
Brass
Seam
Open Barrel
Contact Plating Material
Unplated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.