Zoro Homepage

Splice Accessory, Crimp, Discrete Wire, Black

  • Mfr # 850555-1

  • Zoro # G201026561


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Cable Clamping Method
Crimp
Insulated
No
Use With - Nonmetallic Building Cable
Discrete Wire
Overall Length
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850555-1
Zoro #
G201026561
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in

Details

Cable Clamping Method
Crimp
Insulated
No
Use With - Nonmetallic Building Cable
Discrete Wire
Color
Black
Item
Splice Accessory
Type
Standard Closed Barrel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.