Zoro Homepage

SPLICE BUTT PIDG 26-24

  • Mfr # 323994

  • Zoro # G200976027


product price: $2.29
/ea
Sold in multiples of 100 for $229.00

Key Features

Type
Butt Splice
Color
Yellow
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
Overall Length
22.61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323994
Zoro #
G200976027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22.61 mm
Wire Insulation Diameter (Max)
.082 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
Material
Copper
Finish
Tin
Military Category
Yes
Sealable
No
Contact Plating Material
Tin
Serrated
Yes
Support Style
Insulation Support
Discrete Wire Type
Stranded
Terminal & Splice Style
Splice

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.