Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE COPALUM PARA 4

  • Mfr # 52747

  • Zoro # G100975298


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Type
Parallel Splice
Insulation Material
None
Material
Copper
Serrated
No
Contact Plating Thickness
30µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52747
Zoro #
G100975298
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30µin

Details

Item
Splice Wire Connector
Type
Parallel Splice
Insulation Material
None
Material
Copper
Serrated
No
Sealable
No
Contact Plating Material
Tin
Wire/Cable Type
Aluminum
Terminal & Splice Style
Splice

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.