Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE COPALUM PARA 6

  • Mfr # 52746

  • Zoro # G300975289


product price: $4.55
/ea
Sold in multiples of 1100 for $5,005.00

Key Features

Type
Parallel Splice
Insulation Material
None
Material
Copper
Contact Plating Thickness
30µin
Terminal & Splice Style
Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52746
Zoro #
G300975289
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30µin

Details

Item
Butt Splice Wire Connector
Type
Parallel Splice
Insulation Material
None
Material
Copper
Terminal & Splice Style
Splice
Contact Plating Material
Tin
Sealable
No
Wire/Cable Type
Aluminum
Serrated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.