Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Splice Kit, 250-500 kcmil, 221F, Wht, PK3 GELCAP-4(B5)

Splice Kit, 250-500 kcmil, 221F, Wht, PK3 (Discontinued)

  • Mfr # GELCAP-4(B5)
  • Zoro # G3736731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GELCAP-4(B5)
Zoro #
G3736731
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
8 in
For Wire Size
250 kcmil, 300 kcmil, 350 kcmil, 400 kcmil, 500 kcmil
Wire Size Range
250 kcmil - 500 kcmil
Minimum Wire Size
250 kcmil
Barrel Length
2 in
Maximum Wire Size
500 kcmil

Details

Item
Splice Kit
Wire Range
250 to 500 kcmil
Material
Polymer Splice with Silicone Jacket
Temp. Range
-40 Degrees F to 221 Degrees F
Color
White
Max. Voltage
1,000 V
Max. Temp.
221 Degrees F
Voltage Rating
1000V
Standards
ANSI C119.1 Rated, UL Listed
Body Finish
Silicone Gel
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Environmental-Resistant, Fire-Resistant, UV-Resistant
Special Features
Moisture Seal
Maximum Voltage
1,000 V
Compatible with Product Type
Motor Connections
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Termination Style
Splice
Minimum Operating Temperature
-40 Degrees F

Description

Splice Kit, Body Finish Silicone Gel, Color White, Compatible with Product Type Motor Connections, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 250 kcmil, Maximum Wire Size 500 kcmil, RoHS Compliant Yes, Standards ANSI C119.1 Rated, UL Listed, Termination Style Splice, Barrel Length 2 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.