This item is Discontinued.

Te Connectivity Splice Kits, 14 to 12 AWG, 221F, 300V, Wht CPGI-WWG-208169-2

Splice Kits, 14 to 12 AWG, 221F, 300V, Wht (Discontinued)

  • Mfr # CPGI-WWG-208169-2
  • Zoro # G3614965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-WWG-208169-2
Zoro #
G3614965
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0"
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
For Wire Size
12 AWG, 14 AWG
Wire Size Range
14 AWG - 12 AWG

Details

Item
Nonmetallic Splice
Number of Wires
3 Wires + Ground
Wire Range
14 to 12 AWG
Material
Polymer
Temp. Range
Up to 221 Degrees F
Color
White
Max. Voltage
300 V
Max. Temp.
221 Degrees F
Voltage Rating
300V
Standards
cULus
Maximum Operating Temperature
221 Degrees F
Maximum Voltage
300 V
Body Material
Polymer
For Wire Type
Nonmetallic Sheathed Cable
Compatible with Product Type
Nonmetallic Sheathed Cable

Description

Nonmetallic Splice, Body Material Polymer, Color White, Compatible with Product Type Nonmetallic Sheathed Cable, For Wire Type Nonmetallic Sheathed Cable, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 300 V, Minimum Wire Size 14 AWG, Maximum Wire Size 12 AWG, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.