Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Splice Kits, 16 to 10 AWG, 221F, Wht, 1000V GELCAP-1(B5)

Splice Kits, 16 to 10 AWG, 221F, Wht, 1000V (Discontinued)

  • Mfr # GELCAP-1(B5)
  • Zoro # G3622841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GELCAP-1(B5)
Zoro #
G3622841
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3 in
Barrel Length
0.5 in
Wire Size Range
16 AWG - 10 AWG
For Wire Size
10 AWG, 12 AWG, 14 AWG, 16 AWG
Minimum Wire Size
16 AWG
Maximum Wire Size
10 AWG

Details

Item
Splice Kit
Wire Range
16 to 10 AWG
Material
Polymer Splice with Silicone Jacket
Temp. Range
-40 Degrees F to 221 Degrees F
Color
White
Max. Voltage
1,000 V
Max. Temp.
221 Degrees F
Standards
ANSI C119.1 Rated, UL Listed
Voltage Rating
1000V
Compatible with Product Type
Motor Connections
RoHS Compliant
Yes
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Maximum Voltage
1,000 V
Body Finish
Silicone Gel
Special Features
Moisture Seal
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Environmental-Resistant, Fire-Resistant, UV-Resistant
Termination Style
Splice

Description

Splice Kit, Body Finish Silicone Gel, Color White, Compatible with Product Type Motor Connections, Heat Shrink Material Not Applicable, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 16 AWG, Maximum Wire Size 10 AWG, RoHS Compliant Yes, Standards ANSI C119.1 Rated, UL Listed, Termination Style Splice, Barrel Length 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.