Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Splice Kits, 8 to 2AWG, 221F, Wht, PK3 GELCAP-2(B5)

Splice Kits, 8 to 2AWG, 221F, Wht, PK3 (Discontinued)

  • Mfr # GELCAP-2(B5)
  • Zoro # G3709736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GELCAP-2(B5)
Zoro #
G3709736
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
8 in
Minimum Wire Size
8 AWG
Barrel Length
1 in
Wire Size Range
8 AWG - 2 AWG
Maximum Wire Size
2 AWG
For Wire Size
2 AWG, 4 AWG, 6 AWG, 8 AWG

Details

Item
Splice Kit
Wire Range
8 to 2 AWG
Material
Polymer Splice with Silicone Jacket
Temp. Range
-40 Degrees F to 221 Degrees F
Color
White
Max. Voltage
1,000 V
Max. Temp.
221 Degrees F
Standards
ANSI C119.1 Rated, UL Listed
Voltage Rating
1000V
Compatible with Product Type
Motor Connections
Special Features
Moisture Seal
Minimum Operating Temperature
-40 Degrees F
Body Finish
Silicone Gel
Termination Style
Splice
Maximum Operating Temperature
221 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Environmental-Resistant, Fire-Resistant, UV-Resistant
RoHS Compliant
Yes
Maximum Voltage
1,000 V

Description

Splice Kit, Body Finish Silicone Gel, Color White, Compatible with Product Type Motor Connections, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 8 AWG, Maximum Wire Size 2 AWG, RoHS Compliant Yes, Standards ANSI C119.1 Rated, UL Listed, Termination Style Splice, Barrel Length 1 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.