
Splice Solis Butt 4
Mfr # 34323
Zoro # G305885279
product price: $3.95
/eaSold in multiples of 21 for $82.95
Key Features
Type
Butt Splice
Color
Bare
Insulation Material
None
Material
Copper
Terminal & Splice Style
Splice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34323
Zoro #
G305885279
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
.073 in
Outside Diameter
.463 in
Barrel Inside Diameter
.296 in
Contact Plating Thickness
100µin
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Material
Copper
Terminal & Splice Style
Splice
Serrated
No
Contact Plating Material
Tin
Wire Insulation Support
Without
Military Category
No
Sealable
No
Finish
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.