
Splice Wire Connector, 350 kcmil Max, Bare, None Insulation
Mfr # 322276
Zoro # G600975743
product price: $12.25
/eaSold in multiples of 10 for $122.50
Key Features
Type
Parallel Splice
Color
Bare
Maximum Wire Size
350 kcmil
Insulation Material
None
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322276
Zoro #
G600975743
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
350 kcmil
Outside Diameter
1.137 in
Material Thickness
.14 in
Contact Plating Thickness
100µin
Barrel Inside Diameter
.819 in
Details
Item
Splice Wire Connector
Type
Parallel Splice
Color
Bare
Insulation Material
None
Material
Copper
Finish
Tin
Terminal & Splice Style
Splice
Wire Insulation Support
Without
Contact Plating Material
Tin
Military Category
No
Sealable
No
Serrated
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.