Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SQUIB CONT 1MM PIN DIA SOCKET 353376-3

SQUIB CONT 1MM PIN DIA SOCKET (Discontinued)

  • Mfr # 353376-3
  • Zoro # G100952596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353376-3
Zoro #
G100952596
UPC #
-
Country of Origin
Japan

Details

Item
Pin Terminal
Termination Style
Crimp Termination Only
Maximum Operating Temperature
176 Degrees F
Wire Type
Copper
Wire Range
0.3 to 0.5 mm²
Insulation Dia
1.4 to 1.7 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.