Zoro Homepage
This item is Discontinued.
Te Connectivity SR6B4110 - V23050-A1110-A542 1-1393260-3

SR6B4110 - V23050-A1110-A542 (Discontinued)

  • Mfr # 1-1393260-3
  • Zoro # G000973431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393260-3
Zoro #
G000973431
UPC #
-
Country of Origin
Switzerland

Dimensions

Product Length
2.167 in
Product Width
.65 in
Height Class (Mechanical)
16 to 20 mm
Product Height
.65 in
Width Class (Mechanical)
16 to 20 mm
Length Class (Mechanical)
50 to 60 mm

Details

Insulation Clearance Class
5 to 8 mm
Insulation Creepage Class
3 to 5.5 mm
Contact Current Class
5 to 10 A
Contact Current Rating (Max)
8A
Contact Voltage Rating
250 VAC
Contact Special Features
Force Guided Contacts
Power Relay Type
Force-Guided
Insulation Clearance Between Contact & Coil
.217 in
Environmental Category of Protection
RTIII
Contact Material
AgSnO2
Contact Limiting Making Current
8A
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Coil Voltage Rating
110 VDC
Insulation Initial Dielectric Between Adjacent Contacts
3000 Vrms
Contact Switching Voltage (Max)
400 VAC
Coil Power Rating DC
1200 mW
Environmental Ambient Temperature (Max)
70°C
Terminal Type
PCB-THT
Contact Limiting Continuous Current
8A
Environmental Ambient Temperature Class
-25 to 70°C
Insulation Creepage Between Contact & Coil
.217 in
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Coil Resistance
10080 Ω
Contact Number of Poles
6
Contact Limiting Short-Time Current
8A
Coil Current
10.913 A
Coil Magnetic System
Monostable, DC
Contact Arrangement
4 Form A (NO) + 2 Form B (NC)
Coil Power Rating Class
1000 to 1500 mW
Contact Limiting Breaking Current
8A
Contact Switching Load (Min)
10mA @ 5V
Relay Mounting Type
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.