Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SSB7FP041503=SSB7 ASSY

  • Mfr # 2-1776044-8

  • Zoro # G100984054


product price: $3.35
/ea
Sold in multiples of 45 for $150.75

Key Features

Voltage
600 V
Color
Black
Length
1.875 in
Block Style
Flat
Wire Range
22 to 12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1776044-8
Zoro #
G100984054
UPC #
-
Country of Origin
United States

Dimensions

Length
1.875 in
Screw Size
6-32

Details

Voltage
600 V
Color
Black
Block Style
Flat
Wire Range
22 to 12 AWG
Bottom Termination Style
Right Angle Bend
Barrier Strip Style
Dual Barrier
Housing Material
Nylon
Number of Levels
1
Screw Plating Material
Zinc Chromate
Number of Positions
4
Operating Temperature Range
-60 to 105°C
Terminal Plating Finish
Bright
Top Hardware
Binding Combo Head
Product Type
Barrier Strip
Mounting Insert
Without
Current Rating (Max)
20 A
Centerline (Pitch)
.438 in
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Right Angle
Screw Material
Steel
Terminal Material
Brass
Current Rating
20 A
Terminal Plating Material
Tin
UL Flammability Rating
UL 94V-0
Mounting Ears
Without
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.