Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SSB7FP050402=SSB7FP ASSY 1-1437416-9

SSB7FP050402=SSB7FP ASSY (Discontinued)

  • Mfr # 1-1437416-9
  • Zoro # G400983528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437416-9
Zoro #
G400983528
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.312 in
Screw Size
6-32

Details

Color
Black
Voltage
600 V
Top Hardware
Wire Clamp Combo Head
Number of Levels
1
Mounting Insert
Without
Block Style
Flat
Barrier Strip Style
Dual Barrier
Number of Positions
5
Screw Material
Steel
Current Rating (Max)
20 A
Product Type
Barrier Strip
Housing Material
Thermoplastic
UL Flammability Rating
UL 94V-2
Wire Range
22 to 12 AWG
Terminal Material
Brass
Mounting Angle
Vertical
Current Rating
20 A
Mounting Ears
Without
Centerline (Pitch)
.4375 in
Number of Rows
1
Bottom Termination Style
Extended Printed Circuit Pin
Connector & Contact Terminates To
Printed Circuit Board
Screw Plating Material
Zinc Chromate
Screw Head Type
Wire Clamp Combo Head
Operating Temperature Range
-76 to 221°F
Terminal Plating Finish
Bright
Terminal Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.