
SSL025M6AN = Thur-Hole
Mfr # 5-1589469-5
Zoro # G001069324
product price: $482.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Number of Contacts
25
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1589469-5
Zoro #
G001069324
UPC #
-
Country of Origin
Mexico
Details
Item
Connector
Material
Aluminum
Number of Contacts
25
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.