
SSL051L2HN = SMT CONN
Mfr # 2-1589462-0
Zoro # G001064312
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Screw
Length
1.4585 in
Height
0.086 in
Material
Liquid Crystal Polymer
Terminal Finish
Tin-Lead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1589462-0
Zoro #
G001064312
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.4585 in
Height
0.086 in
Hole Dia.
0.039 in
Details
Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Liquid Crystal Polymer
Terminal Finish
Tin-Lead
Contact Finish
Tin-Lead Plated
Number of Rows
1
Hole Center to Center
0.64 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
51
Contact Type
Socket
Connection Material
Beryllium Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.