
SSM005PC4DX012N = WDUALOBE
Mfr # 5-1589455-1
Zoro # G100980049
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Overall Length
12 in
Type
Plug, Pin
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1589455-1
Zoro #
G100980049
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
12 in
Details
Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Type
Plug, Pin
Item
Connector
Material
Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.