
SSM009B2N = SMT CONN
Mfr # 1589460-7
Zoro # G801066905
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Includes
1 mm Captive Jackscrew
Length
0.4085 in
Height
0.086 in
Material
Aluminum
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1589460-7
Zoro #
G801066905
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.4085 in
Height
0.086 in
Details
Item
PCB Mount Header
Includes
1 mm Captive Jackscrew
Material
Aluminum
Finish
Nickel Plated
Contact Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Rows
1
Connection Material
Beryllium Copper
Number of Contacts
9
Terminal Finish
Tin-Lead
Hole Center to Center
0.64 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.