
SSM015SC2DC012N = WDUALOBE
Mfr # 4-1589457-3
Zoro # G700979764
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Overall Length
12 in
Material
Aluminum
Type
Receptacle, Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1589457-3
Zoro #
G700979764
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
12 in
Details
Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Item
Connector
Material
Aluminum
Type
Receptacle, Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.