
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1437481-7
Zoro #
G000983119
UPC #
-
Country of Origin
Unknown
Details
Item
Time Delay
Number of Pins
8.0
Contact Form
2 Form C, DPDT, 2 C/O
Contact Rating (AC)
10:00 AM
Operating Functions
On-Delay
Input Voltage
120 VAC
Electrical Connection
8-Pin Octal Style Plug
Mounting - Relay
Socket
Type of Output
Relay
Timer Range
18 seconds “ 30 minutes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.