
STACKING POST HDR ASSY 50P
Mfr # 3-173146-9
Zoro # G800937930
product price: $17.39
/eaSold in multiples of 8 for $139.12
Key Features
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Current
1.5 A
Series
AMPMODU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-173146-9
Zoro #
G800937930
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.17 in
Contact Plating Thickness
8 µin
Details
Item
Connector
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Current
1.5 A
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Max. Temp.
85°C
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Connection Material
Copper Alloy
Connector Type
Header
For Use With
Printed Circuit Board
Contact Finish
Gold Plated; Tin over Nickel
Number of Contacts
50
Number of Rows
2
Contact Type
Pin
Current Rating
1.5 A
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.