Zoro Homepage
This item is Discontinued.
Te Connectivity Standard Card Edge Connectors Conn Assy High Cur Card Edge 6489930-8

Standard Card Edge Connectors Conn Assy High Cur Card Edge (Discontinued)

  • Mfr # 6489930-8
  • Zoro # G505926833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6489930-8
Zoro #
G505926833
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
50 µin

Details

Item
Connector
Color
Black
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Number of Contacts
35
Contact Finish
Gold Plated; Tin Plated
Flammability Rating
UL 94 V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.