Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Connector Assembly, Black, Glass-Filled Polyester Insulation, 400 V AC, 3 A 7-5530843-5

Connector Assembly, Black, Glass-Filled Polyester Insulation, 400 V AC, 3 A (Discontinued)

  • Mfr # 7-5530843-5
  • Zoro # G805926816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-5530843-5
Zoro #
G805926816
UPC #
-
Country of Origin
China

Dimensions

Height
15.69 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Voltage
400 V AC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Max. Voltage
400V AC
Connection Material
Phosphor Bronze
Max. Temp.
85°C
Hole Center to Center
0.1 in
For Use With
Printed Circuit Board
Application
Power, Signal
Contact Finish
Gold Plated
Current Rating
3 A
Number of Contacts
12
Number of Rows
2
Contact Type
Socket
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.