Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Standard Card Edge Connectors Conn Sec Ii 30 Pos 100C/L 1-5530841-8

Standard Card Edge Connectors Conn Sec Ii 30 Pos 100C/L (Discontinued)

  • Mfr # 1-5530841-8
  • Zoro # G705783328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5530841-8
Zoro #
G705783328
UPC #
-
Country of Origin
United States

Dimensions

Height
15.56 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Number of Contacts
30
Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Voltage
400 V AC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Application
Power, Signal
Current Rating
3 A
Connection Material
Phosphor Bronze
Contact Type
Socket
Number of Rows
2
Contact Finish
Gold Plated
Hole Center to Center
0.1 in
Terminal Type
Through Hole - Solder
For Use With
Printed Circuit Board
Max. Temp.
85°C
Max. Voltage
400V AC
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.