Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Card Edge Connectors Short Key Plug

  • Mfr # 650025-2

  • Zoro # G405926803


product price: $0.33
/ea
Sold in multiples of 250 for $82.50

Key Features

Color
Bare
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650025-2
Zoro #
G405926803
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Bare
Insulation Material
Polyester
Maximum Operating Temperature
105 Degrees C
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.