Zoro Homepage
This item is Discontinued.
Te Connectivity Standard Circular Connector Cpc Recpt Assembly Size 11-9 1-206852-2

Standard Circular Connector Cpc Recpt Assembly Size 11-9 (Discontinued)

  • Mfr # 1-206852-2
  • Zoro # G005784612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-206852-2
Zoro #
G005784612
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.925 in

Details

Item
Connector Assembly
UL 94 Flammability Rating
V-0
Contact Type
Pin
Number of Contacts
9
Flammability Rating
UL 94 V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.