Zoro Homepage

Standard Circular Connector Plug 10P 0 Deg Gry 5.3- 6.5 Dia

  • Mfr # 1877848-7

  • Zoro # G205812245


product price: $19.69
/ea
Sold in multiples of 3 for $59.07

Key Features

Insulated
Yes
Color
Gray
Type
Plug, Pin
Material
PPSU
Overall Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1877848-7
Zoro #
G205812245
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.38 in

Details

Insulated
Yes
Color
Gray
Type
Plug, Pin
Material
PPSU
Item
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.