
Standard Circular Connector Qcm007Pc2Dc006B = Circular
Mfr # 1589691-5
Zoro # G305789775
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Type
Plug
Insulation Material
Liquid Crystal Polymer
Maximum Operating Temperature
200 Degrees C
Connector Type
Plug
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1589691-5
Zoro #
G305789775
UPC #
-
Country of Origin
Mexico
Details
Item
Connector
Type
Plug
Insulation Material
Liquid Crystal Polymer
Maximum Operating Temperature
200 Degrees C
Connector Type
Plug
Material
Aluminum
Number of Contacts
7
Finish
Nickel Plated
Hole Center to Center
0.64 mm
Wire Range
30 AWG
Max. Temp.
200°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.