Zoro Homepage

Standard Circular Connector Qcm007Sc2Dcc30F = Circular

  • Mfr # 1589056-3

  • Zoro # G505789797


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Liquid Crystal Polymer
Maximum Operating Temperature
200 Degrees C
Connector Type
Receptacle
Material
Aluminum
Wire Range
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589056-3
Zoro #
G505789797
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Insulation Material
Liquid Crystal Polymer
Maximum Operating Temperature
200 Degrees C
Connector Type
Receptacle
Material
Aluminum
Wire Range
30 AWG
Features
Panel Mount Feature
Finish
Nickel Plated
Max. Temp.
200°C
Hole Center to Center
0.64 mm
Number of Contacts
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.