
Standard Circular Connector Receptacle 16 Pin Free Hanging S.S. 17 (Discontinued)
- Mfr # 206036-3
- Zoro # G905789427
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206036-3
Zoro #
G905789427
UPC #
-
Country of Origin
Mexico
Details
Item
Housing
UL 94 Flammability Rating
V-0
Color
Black
Material
Nylon
Contact Type
Pin
Number of Contacts
16
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.