Zoro Homepage

Standard Circular Connector Receptacle 19 Pin Shell Size 23

  • Mfr # 211771-1

  • Zoro # G705812158


product price: $11.55
/ea
Sold in multiples of 20 for $231.00

Key Features

Style - Connector
Straight
Type
Pin, Receptacle
Material
Glass Filled Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211771-1
Zoro #
G705812158
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Type
Pin, Receptacle
Material
Glass Filled Nylon
Item
Housing
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.