
Standard Circular Connector Receptacle 9 Pin Shell Size 13 (Discontinued)
- Mfr # 206705-3
- Zoro # G005789907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
206705-3
Zoro #
G005789907
UPC #
-
Country of Origin
Mexico
Details
Item
Housing
UL 94 Flammability Rating
V-0
Color
Black
Material
Thermoplastic
Number of Contacts
9
Features
Sealable
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.