Zoro Homepage

Standard Circular Contacts Contact Pin Assy. Size 16

  • Mfr # 200336-1

  • Zoro # G705789559


product price: $5.85
/ea
Sold in multiples of 15 for $87.75

Key Features

Max. Single Wire Size
16 AWG
For Use With
M Series Connectors; G Series Connectors; CPC Connectors
Application
Signal
Terminal Type
Crimp
Min. Single Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200336-1
Zoro #
G705789559
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
16 AWG
Min. Single Wire Size
18 AWG
Contact Plating Thickness
0.76 µm
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Contact
For Use With
M Series Connectors; G Series Connectors; CPC Connectors
Application
Signal
Terminal Type
Crimp
Wire Type
Discrete
Contact Type
Pin
Connection Material
Brass
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.