This item is Discontinued.

Te Connectivity Standard Circular Contacts Pin 18-14Awg Reel Reel Of 4000 1-66359-0

Standard Circular Contacts Pin 18-14Awg Reel Reel Of 4000 (Discontinued)

  • Mfr # 1-66359-0
  • Zoro # G705784714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-66359-0
Zoro #
G705784714
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
14 AWG
Max. Insulation Dia.
0.1 in
Min. Single Wire Size
18 AWG
Contact Plating Thickness
30 µin
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Contact
Application
Signal
Wire Type
Discrete
For Use With
CPC Connectors; G Series Connectors; M Series Connectors
Terminal Type
Crimp
Connection Material
Brass
Contact Type
Pin
Contact Finish
Gold Plated
Terminal Finish
Matte Tin over Nickel
Connector Terminates To
Wire & Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.