
STANDARD EDGE .050 SERIES 40 DUAL ASSY
Mfr # 650090-3
Zoro # G701070286
product price: $8.29
/eaSold in multiples of 210 for $1,740.90
Key Features
Max. Voltage
203V AC
Max. Temp.
85°C
Application
Signal
Height
15.49 mm
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650090-3
Zoro #
G701070286
UPC #
-
Country of Origin
China
Dimensions
Height
15.49 mm
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Voltage
203V AC
Max. Temp.
85°C
Application
Signal
Material
High Temperature Thermoplastic
Color
Brown
Contact Type
Socket
Connector Type
Card Edge
Contact Finish
Gold Plated
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Terminal Finish
Tin-Lead Plated
Number of Contacts
80
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.