Zoro Homepage
This item is Discontinued.
Te Connectivity Std Mag-Mate .187 Poke-In Tab 2825382-1

Std Mag-Mate .187 Poke-In Tab (Discontinued)

  • Mfr # 2825382-1
  • Zoro # G105949225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2825382-1
Zoro #
G105949225
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8 in

Details

Connection Type
IDC Standard
Wire Range
Aluminum: 25 to 24 AWG; Lead Wire: 20 to 18 AWG; Magnet Wire: 27 to 24 AWG
Wire Type
Magnet Wire
Terminal Type
Poke-In Tab
Contact Plating Material
Tin
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.