Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Std Mag-Mate Poke-In With 187T 2-316300-9

Std Mag-Mate Poke-In With 187T (Discontinued)

  • Mfr # 2-316300-9
  • Zoro # G105947481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-316300-9
Zoro #
G105947481
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.029 in

Details

Terminal Type
Poke-In
Wire Range
Lead Wire: 20 to 18 AWG; Magnet Wire: 18 to 17 AWG
Connection Type
IDC Standard
Wire Type
Magnet Wire
Max. Temp.
221 Degrees F
Terminal Orientation
Straight
Contact Plating Material
Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.