Zoro Homepage

Std USB 3.0 Type A R/A T/H

  • Mfr # 1932258-1

  • Zoro # G501025493


product price: $5.39
/ea
Sold in multiples of 16 for $86.24

Key Features

Type
Receptacle
Color
Blue
Insulation Material
Thermoplastic
Application
Power, Signal
Current
1.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932258-1
Zoro #
G501025493
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Color
Blue
Insulation Material
Thermoplastic
Application
Power, Signal
Current
1.8 A
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
UL 94 Flammability Rating
HB
Max. Temp.
105°C
Hole Center to Center
2.5 mm; 2 mm
Material
Thermoplastic
Terminal Type
Solder
Connector Type
Receptacle
Green Environmental Attribute
Halogen Free
Finish
Bright Tin Plated
Number of Contacts
9
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
1.8 A
Flammability Rating
UL 94 HB
Connector Terminates To
Printed Circuit Board
Termination Style
Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.