
STG051T2AQ = SMT CONN
Mfr # 1589815-2
Zoro # G801067155
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Screw
Length
21.17 mm
Height
3.2 mm
Material
Aluminum
Finish
Gold Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1589815-2
Zoro #
G801067155
UPC #
-
Country of Origin
Mexico
Dimensions
Length
21.17 mm
Height
3.2 mm
Hole Dia.
0.047 in
Details
Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Aluminum
Finish
Gold Plated
Connection Material
Beryllium Copper
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Number of Contacts
51
Terminal Finish
Gold Plated
Contact Type
Socket
Number of Rows
2
Hole Center to Center
0.64 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.