
STIFFENER PLATE ASSY (SVBP) LGA1366
Mfr # 1981467-1
Zoro # G901033579
product price: $28.55
/eaSold in multiples of 3 for $85.65
Key Features
Accessory Type
Backplate
Product Type
Accessory
Socket Type
LGA 1366
Backplate Material
Steel
Spring Plate Assembly Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1981467-1
Zoro #
G901033579
UPC #
-
Country of Origin
China
Details
Accessory Type
Backplate
Product Type
Accessory
Socket Type
LGA 1366
Backplate Material
Steel
Spring Plate Assembly Material
Stainless Steel
Operating Temperature Range
-25 to 100 °C
Top Support Plate Material
Stainless Steel
Insulator Material
Polycarbonate Film Plus Acrylic Adhesive Layer
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.