Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STK MJ 8P 2X1 UNSHLD CAT5 5569450-1

STK MJ 8P 2X1 UNSHLD CAT5 (Discontinued)

  • Mfr # 5569450-1
  • Zoro # G801034287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5569450-1
Zoro #
G801034287
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.14 in
PCB Thickness (Recommended)
.062 in
Connector Height
.985 in

Details

Number of Positions
8
Port Matrix Configuration
2 x 1
Grounding Tab Plating Material
Tin over Copper
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Phosphor Bronze
Housing Color
Black
Contact Underplating Material
Nickel
Contact Current Rating (Max)
.2 A, 1.5 A
Connector Style
Jack
Connector Mounting Type
Panel, Board Mount
Number of Contacts Loaded
8
PCB Mount Orientation
Right Angle
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Shield Plating Material
Tin over Copper
Connectors & Connector Components Type
Connector
Connector Contact Density
Standard
PCB Contact Termination Area Plating Material
Tin
Contact Mating Area Plating Material
Gold
Termination Method to Printed Circuit Board
Through Hole - Solder
Keyed
No
Connector Product Type
Connector Assembly
Shield Material
Copper Alloy
Circuit Application
Signal
Grounding Options
PCB Ground
Multiple Port Configuration
Stacked
Operating Temperature Range
-40 to 185°F
Modular Jack & Plug Interface Type
RJ45
UL Flammability Rating
UL 94V-0
Port Configuration
Multiple Ports
Entry Location
Side
Latch Orientation
Standard - Latch Down
Status Indicator
None
Housing Material
PCT Polyester
Performance Category
Cat 5
Panel Mount Feature
Without
Shielded
No
Profile
Low
Number of PCB Ground Tabs
2
Centerline (Pitch)
.04 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.