Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STK MJ ASSY 2X6 8P I85SHLD

  • Mfr # 5406494-1

  • Zoro # G201034320


product price: $29.99
/ea
Sold in multiples of 5 for $149.95

Key Features

Number of Positions
8
Connector & Contact Terminates To
Printed Circuit Board
Number of Contacts Loaded
8
PCB Contact Termination Area Plating Material
Tin
Connector Contact Density
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406494-1
Zoro #
G201034320
UPC #
-
Country of Origin
China

Dimensions

PCB Tail Length
.12 in
PCB Thickness (Recommended)
.062 in
Connector Height
.995 in
Contact Mating Area Plating Material Thickness
50µin

Details

Number of Positions
8
Connector & Contact Terminates To
Printed Circuit Board
Number of Contacts Loaded
8
PCB Contact Termination Area Plating Material
Tin
Connector Contact Density
Standard
Modular Jack & Plug Interface Type
RJ45
Housing Material
PCT GF
Port Configuration
Multiple Ports
Shield Plating Material
Tin over Copper
Keyed
No
Entry Location
Side
Contact Underplating Material
Nickel
Grounding Tab Plating Material
Tin over Copper
Latch Orientation
Standard - Latch Down
Connectors & Connector Components Type
Connector
Port Matrix Configuration
2 x 6
Status Indicator
None
Housing Color
Black
Shield Material
Copper Alloy
Centerline (Pitch)
.04 in
Circuit Application
Signal
Grounding Options
PCB and Panel Ground
UL Flammability Rating
UL 94V-0
Contact Base Material
Phosphor Bronze
PCB Mount Orientation
Right Angle
Connector Product Type
Connector Assembly
Connector Style
Jack
Contact Current Rating (Max)
.2 A, 1.5 A
Shielded
Yes
Performance Category
Cat 5
Panel Mount Feature
Without
Multiple Port Configuration
Stacked
Number of PCB Ground Tabs
6
Connector Mounting Type
Board Mount, Panel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Operating Temperature Range
-40 to 185°F
Contact Mating Area Plating Material
Gold
Profile
Low
Termination Method to Printed Circuit Board
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.