Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STK MJ ASSY 8POS 2X3 SHLD CAT5 5569256-1

STK MJ ASSY 8POS 2X3 SHLD CAT5 (Discontinued)

  • Mfr # 5569256-1
  • Zoro # G801034744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5569256-1
Zoro #
G801034744
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.995 in
PCB Tail Length
.14 in
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Modular Jack & Plug Interface Type
RJ45
Contact Mating Area Plating Material
Gold
Connector Style
Jack
Operating Temperature Range
-40 to 185°F
UL Flammability Rating
UL 94V-0
Status Indicator
None
Grounding Tab Plating Material
Tin over Copper
PCB Mount Orientation
Right Angle
Centerline (Pitch)
.04 in
Keyed
No
Connector Mounting Type
Panel, Board Mount
Number of Contacts Loaded
8
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Panel Mount Feature
Without
Connector Product Type
Connector Assembly
Contact Underplating Material
Nickel
Latch Orientation
Standard - Latch Down
Multiple Port Configuration
Stacked
Entry Location
Side
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Current Rating (Max)
.2 A, 1.5 A
Performance Category
Cat 5
Connector & Contact Terminates To
Printed Circuit Board
Port Configuration
Multiple Ports
Shield Plating Material
Tin over Copper
Shield Material
Copper Alloy
Connectors & Connector Components Type
Connector
Circuit Application
Signal
Profile
Low
Number of PCB Ground Tabs
8
PCB Contact Termination Area Plating Material
Tin
Shielded
Yes
Connector Contact Density
Standard
Contact Base Material
Phosphor Bronze
Port Matrix Configuration
2 x 3
Housing Material
PCT Polyester
Housing Color
Black
Grounding Options
PCB Ground

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.