Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STL015L44KN = SMT CONN

  • Mfr # 1589484-6

  • Zoro # G100978954


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Cable Clamping Method
Printed Circuit Board
Type
PCB Mount Receptacle, Socket
Material
LCP (Liquid Crystal Polymer)
Overall Length
0.3835 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1589484-6
Zoro #
G100978954
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.3835 in

Details

Cable Clamping Method
Printed Circuit Board
Type
PCB Mount Receptacle, Socket
Material
LCP (Liquid Crystal Polymer)
Item
Connector Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.